Shop All Task Lighting
Ledu
Lamp Set, w/Table and Floor Lamp, PK2
Mfr # L9135
Zoro # G4425885
product price: $187.99
/pk 2, $94.00/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type CFL bulb
- Lamp Included Yes
- Color Silver
- Width 12"; 6"
- Material Linen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledu
- MFR # L9135
- Zoro # G4425885
- UPC # 072743091355
- Country of Origin China
- Category Task Lighting
Dimensions
Width | 12"; 6" |
Size | 13 W CFL bulb included. |
Height | 61.5"; 12.63" |
Details
Item | Lamp Set,w/Table and Floor Lamp,PK2 |
Lamp Type | CFL bulb |
Lamp Included | Yes |
Color | Silver |
Material | Linen |
Weight | 16 lbs |
Standards | ETL Certified |
Description
Lamp Set,w/Table and Floor Lamp,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Satco, 75A19/Fr/20M (75A19/FR/20M)
- RETURNPAK COD Vial Disposal Pail, 5 gal. (SUPPLY-309)
- ILC Replacement For SATCO S11620 (S11620)
- LITHONIA LIGHTING LED Stairwell Fixture, 2152 Lumens, 3500K (WL4 20L EZ1 LP835)
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- MG ELECTRONICS 3 Diopter Desktop LED Magnifier Lamp, White (LUX-400)
- WESTEK Forever Glo Panel Light (NL-GLOW-2)
- HON HON, TASK LIGHT FOR STACK-ON STORAGE UNIT, 34.63inW X 3.69inD X 1.13inH, BLACK (H870942)
- LUMAPRO Task Light, LED, 6.5W, BLK, 18in, Gooseneck (33HP79)
- JESCO LIGHTING GROUP Low Voltage Series 154 with Periscope from 22 x 32 in. (ALCP154-WHCH)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- Ledu Task Lighting