No Product Image Available

Ledu

L9135 Slim Line Silver Steel 2-Piece Table and Floor Lamp Set with White Linen Shades


product price: $216.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add functional lighting to your workspace with this Ledu L9135 Slim Line silver steel 2-piece table and floor lamp set! This set includes 1 12 5/8'' high table lamp and 1 61 1/2'' high floor lamp allowing you to create a contemporary coordinated look in any office environment. Each lamp features a sleek silver base that's weighted for superior stability ensuring the lamps resist tipping and stay securely in place. Its simple contemporary design blends seamlessly with nearly any style of decor. The bases are also made of steel to provide exceptional durability for long-lasting use.**Each base is capped with a white linen lamp shade that diffuses light throughout the entire room making this set ideal for performing any daily office or reception tasks. Plus a simple rotary switch allows you to turn the lamps on or off with ease. For your convenience 2 13W CFL bulbs are included so you can brighten up your workspace right away!**Floor Lamp Dimensions:*Width: 12''*Height: 61 1/2''**Table Lamp Dimensions:*Width: 6''*Height: 12 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.