Shop All Rechargeable Flashlights
Ledlenser
Ledlenser P7R Signature Rechargeable LED Flashlight
Mfr # 880523
Zoro # G708589705
product price: $331.99
/ea
Free Shipping & Returns
$331.99
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
- Brand Ledlenser
- MFR # 880523
- Zoro # G708589705
- UPC # 847706100999
- Country of Origin China
- Category Rechargeable Flashlights
Description
Thep7r from ledlenser is always a statement. The p7r signature is the ultimate version of this iconic flashlight. This is one of our most premium, high-quality lights with up to 2000 lumens brightness. Robustness and durability is unparalleled with ip68 protection and hard-anodized finish. With the forward-thinking smart light technology, the light functions of the p7r signature can be ideally tailored to the preferences of the user. The mode switch offers four separate switch positions for this purpose. the p7r signature includes our patented advanced focus system, an additional red-light function, the practical magnetic charge system and natural color reproduction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- LUMAPRO LUMAPRO 2.7W, T3 1/4 Miniature Incandescent Bulb (161-2PK)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74851)
- ILC Replacement for Sylvania 58633 replacement light bulb lamp (58633 SYLVANIA)
- MIDWEST FASTENER #3 x 100' Ball Chain Reel Brass (17602)
- NEBO LED Rechargeable 12,000 Lumen Flashlight and Power Bank (NEB-FLT-1043)
- PROMIER PRODUCTS 120 Lumen Compact Tactical Flashlight 2 Pack (LA-120x2-6/24)
- LITEZALL Rechargeable Ultac Ultra Lite Soft Touch Flashlight (LA-ULTAC2-4/16)
- OLIGHT Arkfeld 1000 Lumen Rechargeable EDC Flashlight & Green Laser (6972378127587)
- COAST Coast CST-30322 XP11R Rechargeable Flashlight (CST-30322)
- COAST Coast CST-30323 XP18R Rechargeable Flashlight (CST-30323)
- NEBO 2000 Lumens Omni 2K COB Rechargeable Handheld Work Light (NE8844)
- Ledlenser Rechargeable Flashlights