Shop All Flashlight Accessories
Ledlenser
Ledlenser Flex3 powerbank + fast battery charger
Mfr # 880553
Zoro # G4610992
product price: $59.95
/ea
$59.95
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
- Brand Ledlenser
- MFR # 880553
- Zoro # G4610992
- UPC # 847706100692
- Country of Origin China
- Category Flashlight Accessories
Description
The Ledlenser Flex3 is a flexible, sustainable and powerful recharging and carry case for your batteries. Offering six functions in a robust and water-resistant housing the Flex7 provides: powerbank, battery charger with charge level indicator, secure battery storage, display for capacity check, double protection against short circuits and fast battery replacement. The Flex3 comes with one battery (type 18650) and has a capacity of 3,400 mAh and is suitable for outdoor activities thanks to its water and dust protection (IP65 rating) and special USB ports.
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
- ILC Replacement for Osram Sylvania 64485 CL replacement light bulb lamp (64485 CL OSRAM SYLVANIA)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 4-Pack (LR34158-4PK)
- COLUMBIA LIGHTING Chain Hanging Assembly, For Striplights (CSHC)
- ILC Replacement for Alinea 30cm replacement light bulb lamp (30CM ALINEA)
- LEDLENSER Ledlenser Flex7 powerbank + fast battery charger (880554)
- LEDLENSER Ledlenser Bluetooth 21700 Battery box (880613)
- LEDLENSER Ledlenser Color Filter Set 35.1mm (4 colors) (880575)
- LEDLENSER Ledlenser Battery Box, Includes 2 x 18650 Batteries (502128)
- LEDLENSER Ledlenser Color Filter Set 32 mm (4 colors) (880574)
- LEDLENSER Ledlenser Orange Signal Cone 35.1mm (880582)
- PELICAN Holster, Black, Use w/Flashlight, 7" L (7606)
- Ledlenser Flashlight Accessories