Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # C8-519-M-36
Zoro # G8246159
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHS
- Pull @ 1/8 In. Stroke 8 oz
- From Mounting Holes to Plunger Hole 3/4 in
- Coil Insulation 105C max; Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # C8-519-M-36
- Zoro # G8246159
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Depth | 81/100 in |
Width | 3/4 in |
Length | 1 13/100 in |
Details
Item | Solenoid |
Duty Cycle | Intermittent |
Standards | RoHS |
Pull @ 1/8 In. Stroke | 8 oz |
From Mounting Holes to Plunger Hole | 3/4 in |
Coil Insulation | 105C max; Class A |
Pull @ 3/8 In. Stroke | 4.8 oz |
Coil Resistance | 500 ohms |
Coil Volts | 120 V AC |
Pull @ 1/2 In. Stroke | 3.2 oz |
Stroke Range | 0 to 1/2 in |
Mounting Holes | 2x #6-32 UNC |
Pull @ 1/16 In. Stroke | 12 oz |
Max. On Time | 180 sec |
Amps @ Max. Stroke | 0.146 A |
Pull @ 1/4 In. Stroke | 6.4 oz |
Terminals | 3/16 in QC |
Material of Construction | Steel |
Seated Amps | 0.112 A |
Solenoid Type | AC C-Frame Pull Type |
Pull Force Range | 3.2 to 56 oz |
Description
Solenoid, AC C-Frame Pull Type, Stroke Range 0 to 1/2 in, Pull Force Range 3.2 to 56 oz, Width 3/4 in, Depth 81/100 in, Length 1 13/100 in, Coil Volts 120 V AC, Seated Amps 0.112 A, Coil Resistance 500 ohms, Coil Insulation 105C max; Class A, Terminals 3/16 in QC, Amps @ Max. Stroke 0.146 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 2x #6-32 UNC, 3/4 in From Mounting Holes to Plunger Hole, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM2I)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (500 Pack), 500PK (RX505)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224SM)
- LEDEX Solenoid (1750-A-1)
- LEDEX Solenoid (B22-502-M-36)
- LEDEX Solenoid (2255-F-34)
- LEDEX Solenoid (B4HD-2-M-36)
- LEDEX Solenoid (B22-2-M-36)
- LEDEX Solenoid (B4HD-501-M-36)
- LEDEX Solenoid (2786-F-34)
- Ledex DC Power Solenoids