Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # C8-20-M-36
Zoro # G8245897
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Cycle Continuous
- Standards RoHS
- From Mounting Holes to Plunger Hole 3/4 in
- Pull @ 3/8 In. Stroke 3.2 oz
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # C8-20-M-36
- Zoro # G8245897
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Width | 3/4 in |
Depth | 81/100 in |
Length | 1 13/100 in |
Details
Item | Solenoid |
Duty Cycle | Continuous |
Standards | RoHS |
From Mounting Holes to Plunger Hole | 3/4 in |
Pull @ 3/8 In. Stroke | 3.2 oz |
Terminals | 3/16 in QC |
Pull @ 1/2 In. Stroke | 1.6 oz |
Solenoid Type | AC C-Frame Pull Type |
Seated Amps | 0.029 A |
Mounting Holes | 2x #6-32 UNC |
Coil Resistance | 3739 ohms |
Amps @ Max. Stroke | 0.637 A |
Pull Force Range | 0.6 to 46.0 oz |
Pull @ 1/16 In. Stroke | 7.2 oz |
Material of Construction | Steel |
Coil Volts | 240 V AC |
Pull @ 1/8 In. Stroke | 4 oz |
Stroke Range | 0 to 1/2 in |
Pull @ 1/4 In. Stroke | 3.2 oz |
Coil Insulation | 105C max; Class A |
Description
Solenoid, AC C-Frame Pull Type, Stroke Range 0 to 1/2 in, Pull Force Range 0.6 to 46.0 oz, Width 3/4 in, Depth 81/100 in, Length 1 13/100 in, Coil Volts 240 V AC, Seated Amps 0.029 A, Coil Resistance 3739 ohms, Coil Insulation 105C max; Class A, Terminals 3/16 in QC, Amps @ Max. Stroke 0.637 A, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 2x #6-32 UNC, 3/4 in From Mounting Holes to Plunger Hole, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 8", UV Black, Light Heavy Duty, PK100 (MT81200C)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440P)
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 (PLT2I-M4Y)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- LEDEX Solenoid (2005-F-34)
- LEDEX Solenoid (B4HD-501-M-36)
- LEDEX Solenoid (1500-M-1)
- LEDEX Solenoid (B22-502-M-36)
- LEDEX Solenoid (B22-1-M-36)
- LEDEX Solenoid (1751-A-1)
- LEDEX Solenoid (2255-F-34)
- Ledex Electrical Solenoids