Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # B4HD-502-M-36
Zoro # G8276986
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHS
- Amps @ Max. Stroke 2.119 A
- Pull @ 5/8 In. Stroke 80 oz
- Pull Force Range 48.0 to 288.0 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # B4HD-502-M-36
- Zoro # G8276986
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Depth | 1 63/100 in |
Width | 1 9/20 in |
Length | 2 9/50 in |
Description
Solenoid, AC Box Frame Pull Type, Stroke Range 0 to 1 in, Pull Force Range 48.0 to 288.0 oz, Width 1 9/20 in, Depth 1 63/100 in, Length 2 9/50 in, Coil Volts 240 V AC, Seated Amps 0.58 A, Coil Resistance 78 ohms, Coil Insulation 105C max; Class A, Terminals 3/16 in QC, Amps @ Max. Stroke 2.119 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 8x #8-32 UNC, 2 3/25 in From Mounting Holes to Plunger Hole, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1816AWW)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- SQUARE D Wireway 12 X 12 Raintight Troughs 6 Ft (RDB126)
- SQUARE D Steel Enclosure, 5.28 in H, 4 in W, 3.31 in D, NEMA 1, Screw On (9991UE1)
- LEDEX Solenoid (B22-2-M-36)
- LEDEX Solenoid (B4HD-2-M-36)
- LEDEX Solenoid (2256-F-34)
- LEDEX Solenoid (3501-M-1)
- LEDEX Solenoid (B22-502-M-36)
- LEDEX Solenoid (1750-A-1)
- WHITE-RODGERS 12 Vdc Solenoid Wr 586-902 (586 902S1)
- Ledex Electrical Solenoids