Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # B4HD-501-M-36
Zoro # G8276609
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHS
- Amps @ Max. Stroke 4.214 A
- Terminals 3/16 in QC
- Pull Force Range 48.0 to 288.0 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # B4HD-501-M-36
- Zoro # G8276609
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Width | 1 9/20 in |
Length | 2 9/50 in |
Depth | 1 63/100 in |
Description
Solenoid, AC Box Frame Pull Type, Stroke Range 0 to 1 in, Pull Force Range 48.0 to 288.0 oz, Width 1 9/20 in, Depth 1 63/100 in, Length 2 9/50 in, Coil Volts 120 V AC, Seated Amps 1.146 A, Coil Resistance 19.3 ohms, Coil Insulation 105C max; Class A, Terminals 3/16 in QC, Amps @ Max. Stroke 4.214 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 8x #8-32 UNC, 2 3/25 in From Mounting Holes to Plunger Hole, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947622)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ005)
- ARROW FASTENER STAPLE MULTI-PACK T50 HD (50MP)
- LEDEX Solenoid (3500-M-1)
- LEDEX Solenoid (B4HD-1-M-36)
- LEDEX Solenoid (1501-M-1)
- LEDEX Solenoid (B4HD-502-M-36)
- LEDEX Solenoid (2536-F-34)
- LEDEX Solenoid (B22-502-M-36)
- LEDEX Solenoid (1500-M-1)
- Ledex Electrical Solenoids