Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # B4HD-1-M-36
Zoro # G8273468
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Cycle Continuous
- Standards RoHS
- Pull @ 1/16 In. Stroke 32 oz
- Pull @ 3/8 In. Stroke 20 oz
- Pull @ 1/2 In. Stroke 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # B4HD-1-M-36
- Zoro # G8273468
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Depth | 1 63/100 in |
Width | 1 9/20 in |
Length | 2 9/50 in |
Description
Solenoid, AC Box Frame Pull Type, Stroke Range 0 to 1 in, Pull Force Range 14.0 to 80.0 oz, Width 1 9/20 in, Depth 1 63/100 in, Length 2 9/50 in, Coil Volts 120 V AC, Seated Amps 0.155 A, Coil Resistance 73 ohms, Coil Insulation 105C max; Class A, Terminals 3/16 in QC, Amps @ Max. Stroke 1.05 A, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 8x #8-32 UNC, 2 3/25 in From Mounting Holes to Plunger Hole, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Wallplate, 3.5mm Stero, White (6576)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Natural (18BCW25)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-T-2-X)
- DWYER INSTRUMENTS Pressure Switch 1950-0-2F, 15 (1950-0-2F)
- LEDEX Solenoid (B22-2-M-36)
- LEDEX Solenoid (C8-20-M-36)
- LEDEX Solenoid (C8-519-M-36)
- LEDEX Solenoid (B4HD-502-M-36)
- LEDEX Solenoid (2005-F-34)
- LEDEX Solenoid (B4HD-501-M-36)
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- Ledex DC Power Solenoids