Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # B22-502-M-36
Zoro # G8272740
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHS
- Coil Volts 240 V AC
- Amps @ Max. Stroke 1.283 A
- Pull @ 3/8 In. Stroke 40 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # B22-502-M-36
- Zoro # G8272740
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Length | 1 61/100 in |
Depth | 1 47/100 in |
Width | 1 31/100 in |
Description
Solenoid, AC Box Frame Pull Type, Stroke Range 0 to 1 in, Pull Force Range 32.0 to 192.0 oz, Width 1 31/100 in, Depth 1 47/100 in, Length 1 61/100 in, Coil Volts 240 V AC, Seated Amps 0.357 A, Coil Resistance 163 ohms, Coil Insulation 105C max; Class A, Terminals 3/16 in QC, Amps @ Max. Stroke 1.283 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 2x #10-32 UNF, 169/200 in From Mounting Holes to Plunger Hole, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2535A)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK10 (V800NEOCPBK-10)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E19E9-263)
- LEDEX Solenoid (B4HD-2-M-36)
- LEDEX Solenoid (1750-A-1)
- LEDEX Solenoid (B4HD-501-M-36)
- LEDEX Solenoid (B4HD-502-M-36)
- LEDEX Solenoid (1250-A-1)
- LEDEX Solenoid (1501-M-1)
- LEDEX Solenoid (C8-519-M-36)
- Ledex Electrical Solenoids