Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # B22-1-M-36
Zoro # G8270598
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Cycle Continuous
- Standards RoHS
- Pull @ 1/16 In. Stroke 88 oz
- Coil Volts 120V AC
- Pull @ 7/8 In. Stroke 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # B22-1-M-36
- Zoro # G8270598
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Depth | 1 47/100 in |
Length | 1 61/100 in |
Width | 1 31/100 in |
Description
Solenoid, AC Box Frame Pull Type, Stroke Range 0 to 1 in, Pull Force Range 16.0 to 88.0 oz, Width 1 31/100 in, Depth 1 47/100 in, Length 1 61/100 in, Coil Volts 120V AC, Seated Amps 0.162 A, Coil Resistance 107.0 ohms, Coil Insulation 105C max; Class A, Terminals 3/16 in QC, Amps @ Max. Stroke 0.925 A, Duty Cycle Continuous, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 2x #10-32 UNF, 169/200 in From Mounting Holes to Plunger Hole, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 4C 416S PIN RECP BOX (MS3102A14S2P)
- RACO Noninsulated Conector, 1-1/4 In., Straight (3405)
- KINDORF Channel Nut, 3/8 In, Silver (H 122 3/8 EG)
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- LEDEX Solenoid (1751-A-1)
- LEDEX Solenoid (3501-M-1)
- LEDEX Solenoid (1750-A-1)
- LEDEX Solenoid (C8-519-M-36)
- LEDEX Solenoid (2536-F-34)
- LEDEX Solenoid (2537-F-34)
- WHITE-RODGERS 586-314111 Solenoid, Spdt, 24 (586-314111)
- Ledex Electrical Solenoids