Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 2787-F-34
Zoro # G8270570
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHS
- Pull @ 1 In. Stroke 128 oz
- Stroke Range 0 to 1 in
- Coil Volts 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ledex
- MFR # 2787-F-34
- Zoro # G8270570
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Width | 2 1/2 in |
Depth | 2 31/500 in |
Length | 2 3/50 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 1 in, Pull Force Range 128.0 to 512.0 oz, Width 2 1/2 in, Depth 2 31/500 in, Length 2 3/50 in, Coil Volts 240V AC, Seated Amps 0.48 A, Seated Watts 36 W, Coil Resistance 48 ohms, Coil Insulation Class 155; Class F, Terminals 1/4 in QC, Amps @ Max. Stroke 4.3 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes (4) slots, �.208 x .250, 433/1000 in From Mounting Holes to Plunger Hole, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter 14-50P Plug to L6-30R 3-Prong 30A 250V Locking Female (AD1450L630)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DU321)
- SQUARE D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 3PST, 1200 A, NEMA 1 (HU368)
- LEDEX Solenoid (2005-F-34)
- LEDEX Solenoid (1750-A-1)
- LEDEX Solenoid (2536-F-34)
- LEDEX Solenoid (B4HD-502-M-36)
- LEDEX Solenoid (2255-F-34)
- LEDEX Solenoid (B4HD-501-M-36)
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- Ledex Electrical Solenoids