Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 2786-F-34
Zoro # G8269767
original price:
$57.39
9% off
new price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHS
- Depth 2 31/500 in
- Terminals 1/4 in QC
- Amps @ Max. Stroke 8.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # 2786-F-34
- Zoro # G8269767
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Depth | 2 31/500 in |
Length | 2 3/50 in |
Width | 2 1/2 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 1 in, Pull Force Range 128.0 to 512.0 oz, Width 2 1/2 in, Depth 2 31/500 in, Length 2 3/50 in, Coil Volts 120V AC, Seated Amps 0.95 A, Seated Watts 36.5 W, Coil Resistance 11.7 ohms, Coil Insulation Class 155; Class F, Terminals 1/4 in QC, Amps @ Max. Stroke 8.5 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes (4) slots, �.208 x .250, 433/1000 in From Mounting Holes to Plunger Hole, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box, 16 cu in, Junction Box, Aluminum, Round (5361-5)
- ELECTRIDUCT Spiral Cable Wrap 1" x 10ft-Blue (WL-SW-100-10-BL)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 24V AC, 50/60 Hz (8910DPA63V14)
- WIREMOLD Open Base Extensn Box Fitting, Ivry, Steel (V5737)
- LEDEX Solenoid (B22-1-M-36)
- LEDEX Solenoid (C8-520-M-36)
- LEDEX Solenoid (B22-502-M-36)
- LEDEX Solenoid (B4HD-1-M-36)
- LEDEX Solenoid (2787-F-34)
- LEDEX Solenoid (2536-F-34)
- LEDEX Solenoid (1500-M-1)
- Ledex Electrical Solenoids