Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 2536-F-34
Zoro # G8274859
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Continuous
- Standards RoHS, UL
- Solenoid Type AC Laminate Pull Type
- Coil Resistance 14.8 ohms
- Pull @ 1/2 In. Stroke 144 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # 2536-F-34
- Zoro # G8274859
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Width | 2 1/2 in |
Depth | 2 31/500 in |
Length | 2 3/50 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 1 in, Pull Force Range 96.0 to 256.0 oz, Width 2 1/2 in, Depth 2 31/500 in, Length 2 3/50 in, Coil Volts 120V AC, Seated Amps 0.48 A, Seated Watts 19 W, Coil Resistance 14.8 ohms, Coil Insulation Class 155; Class F, Terminals 1/4 in QC, Amps @ Max. Stroke 6.8 A, Duty Cycle Continuous, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes (4) slots, �.208 x .250, 433/1000 in From Mounting Holes to Plunger Hole, Standards RoHS, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Power Strip, 42 W x 4 D x 2 in. H, Black (A8-42)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/2-R)
- LEGRAND Wire Clip, Ivory, PVC, Clips (400WC)
- SCHNEIDER ELECTRIC Logic Controller, 0.5A, 7 Outputs, 24VDC (TM221CE16T)
- LEDEX Solenoid (2537-F-34)
- LEDEX Solenoid (2005-F-34)
- LEDEX Solenoid (2256-F-34)
- LEDEX Solenoid (3500-M-1)
- LEDEX Solenoid (1500-M-1)
- LEDEX Solenoid (1250-A-1)
- LEDEX Solenoid (B22-1-M-36)
- Ledex DC Power Solenoids