Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 2256-F-34
Zoro # G8274448
original price:
$69.09
15% off
new price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHS
- Pull @ 1/2 In. Stroke 125 oz
- Pull Force Range 64.0 to 256.0 oz
- Coil Volts 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # 2256-F-34
- Zoro # G8274448
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Width | 2 1/2 in |
Depth | 1 203/250 in |
Length | 2 3/50 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 1 in, Pull Force Range 64.0 to 256.0 oz, Width 2 1/2 in, Depth 1 203/250 in, Length 2 3/50 in, Coil Volts 240V AC, Seated Amps 0.32 A, Seated Watts 23.8 W, Coil Resistance 73.5 ohms, Coil Insulation Class 155; Class F, Terminals 1/4 in QC, Amps @ Max. Stroke 2.9 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes (4) slots, �.208 x .250, 437/1000 in From Mounting Holes to Plunger Hole, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0125-10)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- SQUARE D GRND Bar Kit (PK7GTACP)
- LEDEX Solenoid (2787-F-34)
- LEDEX Solenoid (3500-M-1)
- LEDEX Solenoid (B4HD-2-M-36)
- LEDEX Solenoid (B4HD-1-M-36)
- LEDEX Solenoid (2005-F-34)
- LEDEX Solenoid (B4HD-501-M-36)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (120 105711S1)
- Ledex Electrical Solenoids