Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 2255-F-34
Zoro # G8273818
original price:
$76.75
15% off
new price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHS, UL
- Seated Watts 23.5 W
- Pull @ 1 In. Stroke 64 oz
- From Mounting Holes to Plunger Hole 21/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # 2255-F-34
- Zoro # G8273818
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Length | 2 3/50 in |
Width | 2 1/2 in |
Depth | 1 203/250 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 1 in, Pull Force Range 64.0 to 256.0 oz, Width 2 1/2 in, Depth 1 203/250 in, Length 2 3/50 in, Coil Volts 120 V AC, Seated Amps 0.64 A, Seated Watts 23.5 W, Coil Resistance 18.3 ohms, Coil Insulation Class 155; Class F, Terminals 1/4 in QC, Amps @ Max. Stroke 6 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes (4) slots, �.208 x .250, 21/100 in From Mounting Holes to Plunger Hole, Standards RoHS, U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (ISOTEL8 ULTRA)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-2)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- LEDEX Solenoid (B4HD-501-M-36)
- LEDEX Solenoid (C8-519-M-36)
- LEDEX Solenoid (B22-2-M-36)
- LEDEX Solenoid (2006-F-34)
- LEDEX Solenoid (B4HD-502-M-36)
- LEDEX Solenoid (2537-F-34)
- LEDEX Solenoid (B4HD-2-M-36)
- Ledex Electrical Solenoids