Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 2006-F-34
Zoro # G8273179
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Continuous
- Standards RoHS, UL
- Pull @ 1/8 In. Stroke 128 oz
- Seated Watts 17.5 W
- Stroke Range 0 to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # 2006-F-34
- Zoro # G8273179
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Depth | 1 203/250 in |
Width | 2 1/2 in |
Length | 2 3/50 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 1 in, Pull Force Range 64.0 to 256.0 oz, Width 2 1/2 in, Depth 1 203/250 in, Length 2 3/50 in, Coil Volts 240 V AC, Seated Amps 0.22 A, Seated Watts 17.5 W, Coil Resistance 82 ohms, Coil Insulation Class 155; Class F, Terminals 1/4 in QC, Amps @ Max. Stroke 2.5 A, Duty Cycle Continuous, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes (4) slots, �.208 x .250, 21/100 in From Mounting Holes to Plunger Hole, Standards RoHS, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Mounting Clamp, PN Series (E10077)
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- SQUARE D Auxiliary Contact, 2 NO (9999D20)
- LEDEX Solenoid (1250-A-1)
- LEDEX Solenoid (2255-F-34)
- LEDEX Solenoid (2256-F-34)
- LEDEX Solenoid (C8-520-M-36)
- LEDEX Solenoid (C8-519-M-36)
- LEDEX Solenoid (1750-A-1)
- LEDEX Solenoid (2537-F-34)
- Ledex DC Power Solenoids