Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 1751-A-1
Zoro # G8275446
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHS
- Depth 1 427/1000 in
- Pull Force Range 16.0 to 128.0 oz
- Coil Insulation Class 105; Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # 1751-A-1
- Zoro # G8275446
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Depth | 1 427/1000 in |
Width | 1 609/1000 in |
Length | 1 219/500 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 0.75 in, Pull Force Range 16.0 to 128.0 oz, Width 1 609/1000 in, Depth 1 427/1000 in, Length 1 219/500 in, Coil Volts 240 V AC, Seated Amps 0.26 A, Seated Watts 19.5 W, Coil Resistance 161 ohms, Coil Insulation Class 105; Class A, Terminals Solder Lug Coil, Amps @ Max. Stroke 1.4 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 4x �.156 thru, 107/200 in From Mounting Holes to Plunger Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11587384)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- LEDEX Solenoid (3501-M-1)
- LEDEX Solenoid (2787-F-34)
- LEDEX Solenoid (B4HD-501-M-36)
- LEDEX Solenoid (B22-1-M-36)
- LEDEX Solenoid (2786-F-34)
- LEDEX Solenoid (2005-F-34)
- LEDEX Solenoid (2256-F-34)
- Ledex DC Power Solenoids