Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 1750-A-1
Zoro # G8274956
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHS
- Pull @ 1/4 In. Stroke 77 oz
- Pull @ 1/8 In. Stroke 110 oz
- Amps @ Max. Stroke 2.6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # 1750-A-1
- Zoro # G8274956
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Length | 1 219/500 in |
Depth | 1 427/1000 in |
Width | 1 609/1000 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 0.75 in, Pull Force Range 16.0 to 128.0 oz, Width 1 609/1000 in, Depth 1 427/1000 in, Length 1 219/500 in, Coil Volts 120 V AC, Seated Amps 0.5 A, Seated Watts 17.7 W, Coil Resistance 40.5 ohms, Coil Insulation Class 105; Class A, Terminals Solder Lug Coil, Amps @ Max. Stroke 2.6 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 4x �.156 thru, 107/200 in From Mounting Holes to Plunger Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.56 in L, PK100 (797V01)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52K)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- LEDEX Solenoid (2537-F-34)
- LEDEX Solenoid (B4HD-2-M-36)
- LEDEX Solenoid (B4HD-1-M-36)
- LEDEX Solenoid (2536-F-34)
- LEDEX Solenoid (1500-M-1)
- LEDEX Solenoid (B22-502-M-36)
- LEDEX Solenoid (2786-F-34)
- Ledex DC Power Solenoids