Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 1251-A-1
Zoro # G8273504
original price:
$59.22
17% off
new price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Continuous
- Standards RoHS
- Pull @ 1/8 In. Stroke 64 oz
- Coil Resistance 258 ohms
- From Mounting Holes to Plunger Hole 107/200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledex
- MFR # 1251-A-1
- Zoro # G8273504
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Depth | 1 427/1000 in |
Length | 1 219/500 in |
Width | 1 609/1000 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 0.75 in, Pull Force Range 16.0 to 128.0 oz, Width 1 609/1000 in, Depth 1 427/1000 in, Length 1 219/500 in, Coil Volts 240 V AC, Seated Amps 0.13 A, Seated Watts 9 W, Coil Resistance 258 ohms, Coil Insulation Class 105; Class A, Terminals Solder Lug Coil, Amps @ Max. Stroke 0.78 A, Duty Cycle Continuous, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 4x �.156 thru, 107/200 in From Mounting Holes to Plunger Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKS159)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- ALLEN BRADLEY 700-Crt6 (100-C09-EJ10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- LEDEX Solenoid (2786-F-34)
- LEDEX Solenoid (1501-M-1)
- LEDEX Solenoid (B4HD-501-M-36)
- LEDEX Solenoid (2255-F-34)
- LEDEX Solenoid (3500-M-1)
- LEDEX Solenoid (B22-1-M-36)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 114111S1)
- Ledex Electrical Solenoids