Led2020

LED2020 LD-SP-WW-SET-DIM Plug-N-Play Dimmable Indoor Warm White LED Flexible Light Strip


product price: $47.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Flexible strips with 3M double stick adhesive tape on back for easy application. The working voltage 12V and very low heat makes it safe and touchable for people. Cuttable at every 4± mark, linkable with 4± Jumper (Included), bendable strip have flexible combinations with no damaging the rest strip. Average life 50,000 hours effectively reduces frequency of changing lights.

Features
  • Dimmable Indoor Warm White (3000K) LED Flexible Light Strip
  • 2A at 12VDC
  • 24Watt
  • 300 SMD 3528 LEDs
  • 16.4 ft. Wire Jumper Included
  • Power Supply Included
  • Plug-N-Play 12VDC Dimmer Included
  • Dimension - 12 L x 3 W x 8 H in.
  • Item Weight - 0.58 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.