Shop All Marine & Boat Lighting
Led2020
LED2020 LD-SP-W-WR-SET Plug-N-Play Waterproof White LED Flexible Light Strip
Mfr # LD-SP-W-WR-SET
Zoro # G804016587
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Led2020
- MFR # LD-SP-W-WR-SET
- Zoro # G804016587
- UPC # 640671338615
- Country of Origin China
- Category Marine & Boat Lighting
Description
Flexible strips with 3M double stick adhesive tape on back for easy application. The working voltage 12V and very low heat makes it safe and touchable for people. Cuttable at every 4± mark, linkable with 4± Jumper (Included), bendable strip have flexible combinations with no damaging the rest strip. Average life 50,000 hours effectively reduces frequency of changing lights.
Features- Waterproof White (6500K) LED Flexible Light Strip
- 2A at 12VDC
- 24Watt
- 300 SMD 3528 LEDs
- 16.4 ft. Wire Jumper Included
- Power Supply Included
- Dimension - 12 L x 3 W x 8 H in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 10-21/32"L (PA10025)
- ILC Replacement for Welch Allyn 03900 EQV replacement light bulb lamp (03900 EQV WELCH ALLYN)
- MAIN FILTER HYDAC/HYCON 0160MA025P Replacement/Interchange Spin-On Filter (MF0058058)
- CHAMPION SPARK PLUGS RE10PMC5:PLATINUM POWER (3132)
- HELLA MARINE Starboard Navigation Light Incandescent 2Nm White (2984395)
- PANELTRONICS Led 120 Vac 1/4 Inch Amber (048-017)
- SEACHOICE Plastic Replacement Latch Set, Igloo Coolers 28 to 162 QT (2 Per Pack) (76921)
- GOLIGHT Stryker Wired Dash Remote (3020-D)
- ATTWOOD MARINE LightArmor Vertical Surface Mnt Navigation Light-Oval-Port -SS-2NM (NV4012SSR-7)
- SEA DOG Light-Transom Ss, #400136-1 (400136-1)
- HELLA Hella NaviLED Pro 2 NM Powerboat and Yacht Navigation Lamp, Black Shroud (959909001)
- Led2020 Marine & Boat Lighting