Shop All Light Fixture Parts
Led2020
LED2020 LD-SP-W-WR-SET-DIM Plug-N-Play Dimmable Waterproof White LED Flexible Light Strip
Mfr # LD-SP-W-WR-SET-DIM
Zoro # G504044521
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Led2020
- MFR # LD-SP-W-WR-SET-DIM
- Zoro # G504044521
- UPC # 640671338691
- Country of Origin China
- Category Light Fixture Parts
Description
Flexible strips with 3M double stick adhesive tape on back for easy application. The working voltage 12V and very low heat makes it safe and touchable for people. Cuttable at every 4± mark, linkable with 4± Jumper (Included), bendable strip have flexible combinations with no damaging the rest strip. Average life 50,000 hours effectively reduces frequency of changing lights.
Features- Dimmable Waterproof White (6500K) LED Flexible Light Strip
- 2A at 12VDC
- 24Watt
- 300 SMD 3528 LEDs
- 16.4 ft. Wire Jumper Included
- Power Supply Included
- Plug-N-Play 12VDC Dimmer Included
- Dimension - 12 L x 3 W x 8 H in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 7.0W, C7 Incandescent Light Bulb (7C7-130V)
- ZORO SELECT Light Panel, 0.06x23 3/4x47 3/4In, PK5 (4VZJ5)
- ILC Replacement for Viqua 602810-102 Lamp AND Quartz Sleeve replacement light bulb lamp (602810-102 LAMP AND QUARTZ SLEEVE VIQUA)
- ILC Replacement for Howard Ep2/32is-277 replacement light bulb lamp (EP2/32IS-277 HOWARD)
- SIGNIFY Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF (ICN4P32N)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Nickel (17605)
- ILC Replacement For LIGHT BULB LAMP, EP232IS120277SC (EP2/32IS/120-277SC)
- ILC Replacement For LIGHT BULB LAMP, GELD6DMV350SL (GELD6DMV350SL)
- WESTINGHOUSE Bell Clear Glass Lamp Shade (81258)
- ILC Replacement for Socket R17d-t12 (R17D-T12)
- PROFESSIONAL PLASTICS Black Ensolite Mlc Strip, 0.250 X 56.000 X 75 FT [Each] (SENSO.250X56.000X75FTBKMLC)
- Led2020 Light Fixture Parts