Shop All EV Charging Stations & Accessories
Lectron
Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs
Mfr # TeslaJ1772Blk48AUSA
Zoro # G209978954
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tesla High Powered Connectors, Destination Chargers, and Mobile Connectors
- Voltage 250 V
- Height 1.39 in
- Color Black
- Width 3.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lectron
- MFR # TeslaJ1772Blk48AUSA
- Zoro # G209978954
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Height | 1.39 in |
Width | 3.23 in |
Length | 3.19 in |
Details
Item | EV Charging Adapter |
For Use With | Tesla High Powered Connectors, Destination Chargers, and Mobile Connectors |
Voltage | 250 V |
Color | Black |
Material | Metal, Plastic |
Amperage | 48 A |
Description
Increased Charging Options, access Tesla Chargers to charge your electric vehicle, the new Tesla to J1772 Adapter supports up to 48A charging and is uniquely designed to connect J1772 vehicles to Tesla chargers. Compatibility, compatible with the Tesla High Powered Wall Connectors, all generation of Destination Chargers, and Mobile Connectors; With our adapter you can access 15,000 more charging stations for your J1772 vehicle. Quick Charging, the J1772 charging adapter is the only adapter on the market that supports 48 Amps of maximum current and 250V of maximum voltage. Portable, the Tesla Adapter is compact and durable, making it ideal for charging on the go; Keep it conveniently in your car to charge your electric vehicle quickly and easily. UL Certified, this electric car charging adapter has been UL certified and meets the strongest possible safety guidelines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-9/16 x 1-5/16 in. (PA2135)
- HALTEC Wheel Nut, M22x1.5, Grade 8 ST, PK10 (GL-2906)
- 3M EZ Fix Flexible Patch, 4" x 8", Black, (5888)
- NGK IRIDIUM IX SPARK PLUG (93501)
- LECTRON J1772 to Tesla Charging Adapter, 60 Amp / 250V AC, Black, Only for Tesla Owners (J1772TeslaUSAN)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 32 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 EVs (EVCharge14-50-32AN)
- LECTRON EV Charging Station, V-Box, 48 Amp, Level 2, 240V, NEMA 14-50 Plug/Hardwired, for J1772 EVs (EV-Charger48A-J1772)
- LECTRON EV Charger Nozzle Holster Dock and J-Hook Combination, for J1772 Connector (J1772DHcomboBKNUSA)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 40 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 Evs (EVCharge14-50-40A)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- Lectron Automotive Battery Equipment