Shop All EV Charging Stations & Accessories
Lectron
Tesla Charger Wall Mount and Cable Charger Holder, Black
Mfr # TeslaCharMtBlkUSA
Zoro # G909978964
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tesla Wall Connector (Model S/Model 3/Model X/Model Y)
- Height 0.79 in
- Color Black
- Width 3.94 in
- Material Metal, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lectron
- MFR # TeslaCharMtBlkUSA
- Zoro # G909978964
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Height | 0.79 in |
Width | 3.94 in |
Length | 7.6 in |
Details
Item | EV Charger Mount |
For Use With | Tesla Wall Connector (Model S/Model 3/Model X/Model Y) |
Color | Black |
Material | Metal, Plastic |
Description
Perfect Fit, this Tesla charger holder is perfectly designed to fit the Model X/S/Y/3 Tesla charging cable. It protects your Tesla wall charger from fraying, breaking, dirt, or damage by keeping it neatly organized and off the floor. No Cable Mess, our Tesla cable organizer keeps your space clean by providing your Tesla wall charger with a safety storage holder - preventing kinking or tangling - so it stays ready for the next charge. Heavy-Duty Material, hardened ABS plastic material makes this Tesla charger adapter extremely durable, while the slick surface is oil-resistant and super easy to clean. Easy Setip, installing our Tesla EV charger holder is as easy and painless as possible. Simply attach the bottom plate onto the wall using screws provided, then slide the charger holder onto it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Kit, Seat Cushion; BLACK Vinyl, 72X (For MSG95G & MSG85721V Seats) 17" x18" x6" (A-MSG95GSV)
- SEA-DOG Sea-Dog 040106 Flat Head Open-Base Iron Cleat - 6" (040106)
- A & I PRODUCTS Elbow Fitting, 90 DEG, O-RING FSF 3" x3" x2" (A-38H1004)
- AGS Oil Drain Repair Plug M12x1.75 Oversize, 1 per Card (ODP-65201C)
- LECTRON EV Charger Nozzle Holster Dock, for J1772 Connector (J1772DockBKNUSA)
- LECTRON EV Charging Station, V-Box, 48 Amp, Level 2, 240V, NEMA 14-50 Plug/Hardwired, for J1772 EVs (EV-Charger48A-J1772)
- LECTRON J1772 to Tesla Charging Adapter, 60 Amp / 250V AC, Black, Only for Tesla Owners (J1772TeslaUSAN)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 40 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 Evs (EVCharge14-50-40A)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- LECTRON EV Charger Nozzle Holster Dock and J-Hook Combination, for J1772 Connector (J1772DHcomboBKNUSA)
- Lectron EV Charging Stations & Accessories