Shop All EV Charging Stations & Accessories
Lectron
J1772 to Tesla Charging Adapter, 60 Amp / 250V AC, Black, Only for Tesla Owners
Mfr # J1772TeslaUSAN
Zoro # G909978957
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With J1772 Charger
- Voltage 250 V
- Height 0.53 in
- Color Black
- Width 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lectron
- MFR # J1772TeslaUSAN
- Zoro # G909978957
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Height | 0.53 in |
Width | 2.56 in |
Length | 1.97 in |
Details
Item | EV Charging Adapter |
For Use With | J1772 Charger |
Voltage | 250 V |
Color | Black |
Material | Metal, Plastic |
Amperage | 60 A |
Description
Thoughtful Design, a compact Tesla charger adapter designed to connect the SAE J1772 chargers to your Tesla vehicle. With our adapter, Tesla drivers can utilize J1772 charging stations. Compatibility, maximize the EV charging options of your Model 3/Y/S/X. The adapter enables compatibility with Level 1 and Level 2 charging stations, greatly increasing the number of charging destinations for your Tesla. Rated Current And Voltage, 240V AC, 50-60Hz, 60A Max. With an operating temperature of -22 DegF to 122 DegF -30 DegC to 50 DegC. Easy Setup Installation, simply connect the adapter to the SAE J1772 charger, then connect to your Tesla vehicle. Durability, with an IP54 rating, the adapter is protected from water sprays, making it suitable for charging outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Faria 32804 Euro Tachometer (6000 RPM) - 4", Black (32804)
- SWOBBIT PRODUCTS 5' - 9' Perfect Pole (SW45660)
- BUYERS PRODUCTS 4 Function Backlit Pre-Wired Switch Box Fused With Relay And Circuit Breaker (6391104)
- HALTEC Truck/Bus Tire Valve, 3 3/8 In, PK10 (TV-571A-10)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 32 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 EVs (EVCharge14-50-32AN)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 40 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 Evs (EVCharge14-50-40A)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- LECTRON EV Charger Nozzle Holster Dock and J-Hook Combination, for J1772 Connector (J1772DHcomboBKNUSA)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- LECTRON EV Charging Station, V-Box, 48 Amp, Level 2, 240V, NEMA 14-50 Plug/Hardwired, for J1772 EVs (EV-Charger48A-J1772)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- Lectron EV Charging Stations & Accessories