Shop All EV Charging Stations & Accessories
Lectron
EV Charging Station, V-Box, 48 Amp, Level 2, 240V, NEMA 14-50 Plug/Hardwired, for J1772 EVs
Mfr # EV-Charger48A-J1772
Zoro # G209978961
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With All J1772 EVs
- Cable Length 20 ft
- Height 17.64 in
- Width 9.45 in
- Features Charging Speed Up to 46 mph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lectron
- MFR # EV-Charger48A-J1772
- Zoro # G209978961
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 20 ft |
Height | 17.64 in |
Width | 9.45 in |
Length | 12.01 in |
Details
Item | EV Charging Station |
For Use With | All J1772 EVs |
Features | Charging Speed Up to 46 mph |
Amperage | 48 A |
Material | Metal, Plastic |
Charging Speed | Up to 46mph |
Description
Powerful Charging, the V-BOX has a maximum output of 48 amps - allowing for much faster-charging speeds. You can also choose a lower amp setting at 16, 24, 32, or 40 amps. Compatibility, compatible with all J1772 EVs and plugs into a NEMA 14-50 outlet or can be hardwired, for powerful Level 2 charging. It has an extra-long 20-foot cable for convenient charging. Weatherproof, the V-BOX has an IP55 weatherproof rating and is designed for maximum strength and durability. Faster Level 2 Charger, with up to 46 mph charge, charge any EV overnight easily; Replace your old Level 2 EV charger with new V-box for faster charging. Rebates & Tax Credit, the V-BOX is EnergyStar certified and qualifies for federal and state tax credits, as well as certain local utility rebates - which can completely cover the cost of installation. J-Hook Included, it has a smooth faceplate, gun-metal gray finish, and pulsating V light; Also includes a Lectron J-Hook to keep your cable organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x24x30 Inch White Steel Underbody Truck Box (1704403)
- TOMMY DOCKS AUGER FOOT 12"" (A-50006)
- GOLD EAGLE Gold Eagle 22250 STA-BIL 360° Marine Fuel Additive - 1 Gallon (22250)
- CUMMINS 5000 Watts Power Inverter Modified Sine Wave Car Inverter (CMN5000W)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 32 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 EVs (EVCharge14-50-32AN)
- LECTRON J1772 to Tesla Charging Adapter, 60 Amp / 250V AC, Black, Only for Tesla Owners (J1772TeslaUSAN)
- LECTRON Tesla Charger Wall Mount and Cable Charger Holder, Black (TeslaCharMtBlkUSA)
- LECTRON EV Charger Nozzle Holster Dock, for J1772 Connector (J1772DockBKNUSA)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- Lectron EV Charging Stations & Accessories