Shop All EV Charging Stations & Accessories
Lectron
EV Charger Nozzle Holster Dock and J-Hook Combination, for J1772 Connector
Mfr # J1772DHcomboBKNUSA
Zoro # G809978958
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All J1772 connectors
- Height 1.23 in
- Color Black
- Width 3.74 in
- Length 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lectron
- MFR # J1772DHcomboBKNUSA
- Zoro # G809978958
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Height | 1.23 in |
Width | 3.74 in |
Length | 3.15 in |
Details
Item | EV Charger Dock |
For Use With | All J1772 connectors |
Color | Black |
Material | Metal, Plastic |
Description
Improve Organization, this dock and hook combination is truly the perfect accessory for your EV charger. It is a simple addition that will have a huge impact to the outlook of your garage. Designed with the intention of keeping your space organized and to protect your charger from damage. Heavy Duty, this mounting unit is made from high quality, anti-corrosive steel. It is extremely durable and can be used both indoors and outdoors. The holster and hook are easy to install and can be fixed onto most flat surfaces using the tools provided. Simple To Use, compatible with all J1772 connectors. Insert your EV home charger into the dock until it clicks into place. The holster will latch onto the nozzle securely to keep it from falling out, so never again will you have to balance the charger precariously on a shelf. In addition, the hook will securely hold the cable off the ground to prevent the it from kinking and getting tangled, thus helping to extend the life of your EV Charger. Package Includes, 1X J1772 Dock and J-Hook, 4X Screws, 4X Wall Plugs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrl V-Belt, Ap30 (AP30)
- CURT Custom Wiring Connector, 56325 (56325)
- CROWN AUTOMOTIVE Shift Boot, #52078970Ac (52078970AC)
- SKF Shaft Seal, 1 x 1-11/16 x 1/4", CRW1, Nitrile (9960)
- LECTRON Tesla Charger Wall Mount and Cable Charger Holder, Black (TeslaCharMtBlkUSA)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 40 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 Evs (EVCharge14-50-40A)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- LECTRON EV Charger Nozzle Holster Dock, for J1772 Connector (J1772DockBKNUSA)
- LECTRON EV Charging Station, V-Box, 48 Amp, Level 2, 240V, NEMA 14-50 Plug/Hardwired, for J1772 EVs (EV-Charger48A-J1772)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- Lectron EV Charging Stations & Accessories