Shop All Engine Components
Lebra
LEBRA 5575001 Front End Cover Mask Bra 2000-2005 Chevrolet Impala
Mfr # L26-5575001
Zoro # G704074649
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lebra
- MFR # L26-5575001
- Zoro # G704074649
- Country of Origin China
- Category Engine Components
Description
These masks have long been considered a necessity for any car owner wanting to protect the area of the car that takes the most abuse on the road - the front end, especially the leading edge of the hood and any painted areas around the grille.
Features- Full front end coverage
- Design - 2-Piece
- Color - Black
- Material - Leather grain vinyl
- Protective air intake screens are an integral part of the mask, not separate, and they are sewn into the outside of the mask so there are no loose pieces of material inside to abrade the paint surface
- Covered aluminum tabs allow adjustment at the fender wells as vinyl expands and contracts due to temperature
- Micro perforated finish on our vinyl - it allows the mask to breathe and permits moisture vapor to evaporate when the vehicle is driven in wet weather
- Heavy gauge leather grain vinyl has a soft, protective backing. We use white non woven fleece so you can easily see when it's time to clean the back side of the mask
- Seams are overlapped and finished with a strong, durable top stitch. Edges are covered with soft, non abrasive felt rimmed bindings
- Reinforced air foils prevent flapping and lift
- 2000-2005 Chevrolet Impala
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 25 ft Length, Brown, 0.056" Diameter, 60 Volts (16STRBROGXL25)
- GROTE STT LAMP, 6", LED, OVAL, W/O INT. BACK-UP, FM (54762)
- AU-VE-CO PRODUCTS Piston Ring Compressor 3 (CTA4021)
- GATES Radiator Coolant Hose, 20958 (20958)
- ZEROSTART TANK HEATER 41 SERIES, 1500W 120V (2204037)
- ZEROSTART BASIC HIGH CAPACITY CIRCULATION HEATER 4000W 240V 166A, WITHOUT POWER PLUS (3300050)
- ANCHOR INDUSTRIES DODGE TRUCK L6 CYL 5.9 93-89 (2710)
- DORMAN Crush Drain Plug Gasket, 095-159Cd (095-159CD)
- MAXX AIR Maxxair Vent 10B04301K Replacement Printed Circuit Board & Switch for MaxxFan Roof Vents (M1B-10B04301K)
- PIONEER CABLE Metric Exp Plug, Epc-224-100 (EPC-224-100)
- AFTERMARKET Z40100 Dual 12 Electric Fan And Shroud 1478 x 2578 x 358 (Z40100-NOR)
- Lebra Engine Components