Shop All Engine Components
Lebra
LEBRA 55142601 Front End Cover Mask Bra 2014-2015 Chevrolet Malibu
Mfr # L26-55142601
Zoro # G104074812
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lebra
- MFR # L26-55142601
- Zoro # G104074812
- Country of Origin China
- Category Engine Components
Description
These masks have long been considered a necessity for any car owner wanting to protect the area of the car that takes the most abuse on the road - the front end, especially the leading edge of the hood and any painted areas around the grille.
Features- Full front end coverage
- Design - 2-Piece
- Color - Black
- Material - Leather grain vinyl
- Full front end protection for your vehicle - a lebra custom front-end cover is the easiest way to protect your vehicle from unexpected road damage, stylish protection makes your vehicle look great
- Easy hood access - lebra will fit your vehicle like a glove and provides an aerodynamic look while still providing you the same easy access to your engine
- All weather protection - all lebras are made from a durable high quality leather grain vinyl, does not need to be removed when wet, the vinyl is micro-perforated so it dries itself while you drive
- Patterned for a perfect fit
- Protect Vehicles From Rock Chips, Bugs And Road Tar
- Easy installation - most applications install in 15 minutes or less. Each lebra comes with custom installation instructions that guide you through the entire installation process
- 2014-2015 Chevrolet Malibu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Compression Fitting Kit, Metric, 6 Pieces (AC50M)
- VELVAC Inline Quick Release, Valve Tractor (032020)
- VELVAC Power Take Off Dash Valve (032250)
- QUICKCABLE Side Terminal Connector, 1 ga., 3/8", PK5 (100655-005)
- DERALE Magnetic Transmission Pan Drain Plug Kit (D65-14000)
- MOTORMITE CRANK CASE VENT VALVE (46065)
- HOLLEY For Use W/ Holley Models 4150/4160 Carburetors, Adjustable, Accepts Throttle/Trans Kick Down Cable (20-119)
- ZEROSTART BASIC HIGH CAPACITY CIRCULATION HEATER 4000W 240V 166A, WITHOUT POWER PLUS (3300050)
- SKF SPEEDI-SLEEVES (99472)
- MOTORMITE DIPSTICK AND TUBE (65119)
- ALLSTAR PERFORMANCE Allstar Performance ALL22260 0.07 in. Opening Stainless Screen - 1 x 3 ft. (ALL22260)
- Lebra Engine Components