Lebra

LEBRA 55136301 Front End Cover; 2013-2015 Ford Escape


product price: $173.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Protective air intake screens are an integral part of the mask, not separate, and they are sewn into the outside of the mask so there are no loose pieces of material inside to abrade the paint surface
  • Covered aluminum tabs allow adjustment at the fender wells as vinyl expands and contracts due to temperature
  • Micro perforated finish on our vinyl - it allows the mask to breathe and permits moisture vapor to evaporate when the vehicle is driven in wet weather
  • Heavy gauge leather grain vinyl has a soft, protective backing. We use white non woven fleece so you can easily see when it's time to clean the back side of the mask
  • Seams are overlapped and finished with a strong, durable top stitch. Edges are covered with soft, non abrasive felt rimmed bindings
  • Reinforced air foils prevent flapping and lift
  • Color - Black
  • Material - Leather Grain Vinyl
  • Fits for - 2013-2015 Ford Escape

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.