Shop All Barn & Hanging Door Hardware
Leatherneck
Weathered Rust Barn Door Hardware 0316-6046 60
Mfr # 0316-6046
Zoro # G1294266
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Screws
- Finish Rust
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0316-6046
- Zoro # G1294266
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Mounting | Screws |
Finish | Rust |
Item | Weathered Rust Barn Door Hardware 0316-6 |
Hardware | Barn Door |
Description
Weathered Rust Barn Door Hardware 0316-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Veneto White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0492)
- MONROE PMP Fold Pull Handle, Steel, 3-25/32 In. H, Zinc, Unthr. Holes (PH-0287)
- DON-JO 2-5/8" x 10" Blank Latch Protector for Electric Strikes (MELP210SL)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2230)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- NATIONAL HARDWARE Box Rail Brackets Galv (N104-349)
- Leatherneck Barn & Hanging Door Hardware