Shop All Barn & Hanging Door Hardware
Leatherneck
Unfinished Barn Door Hardware 1024-2507 25
Mfr # 1024-2507
Zoro # G1169797
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 1024-2507
- Zoro # G1169797
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Unfinished |
Item | Unfinished Barn Door Hardware 1024-2507 |
Hardware | Barn Door |
Description
Unfinished Barn Door Hardware 1024-2507
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Laptop Lock, 6 ft L, 7/10 in dia., Keyed (K64435WW)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD38)
- KEYSMART FLEX Stainless Steel Black Multi-Tool Key Holder (KS050R-BLACK)
- MIDWEST FASTENER 3/4" Antique Silver Rosettes 8PK (76587)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- PRIME-LINE Heavy Duty Barn Door Track Kit, Smooth Rolling, Top Mount, Satin Nickel 1 Kit (N 7557)
- Leatherneck Barn & Hanging Door Hardware