Shop All Barn & Hanging Door Hardware
Leatherneck
Unfinished Barn Door Hardware 1024-2501 25
Mfr # 1024-2501
Zoro # G1169824
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 1024-2501
- Zoro # G1169824
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Unfinished |
Item | Unfinished Barn Door Hardware 1024-2501 |
Hardware | Barn Door |
Description
Unfinished Barn Door Hardware 1024-2501
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Electric Strike Filler Plate 4 7/8" x 1 1/4", Silver Coated (DNJ-AF-261-SL)
- ZORO SELECT O-Ring, Dash 210, EPDM, 0.13 In., PK10 (5JJW3)
- PERFORMANCE TOOL O Ring Assortment Kit, 407 Pc (W5202)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- NATIONAL HARDWARE Bi-Fold Door Top Guide (N344-911)
- Leatherneck Barn & Hanging Door Hardware