Shop All Barn & Hanging Door Hardware
Leatherneck
Unfinished Barn Door Hardware 0117-2531 25
Mfr # 0117-2531
Zoro # G1291633
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0117-2531
- Zoro # G1291633
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Unfinished |
Item | Unfinished Barn Door Hardware 0117-2531 |
Hardware | Barn Door |
Description
Unfinished Barn Door Hardware 0117-2531
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROLOCK AeroLock: Master Keying Software by AeroLock (AER-AK1)
- KIPP Spring Plunger Heavy Spring Force D=3/8-16 L=19, Steel, Comp: Ball Steel (K0309.2A4)
- ZORO SELECT SoFt Silicone O-Ring, Dash 208, PK25 (ZUSAS50FDA208)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3-1/4", Rod Dia. 3.250", PK2 (2HZZ6)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Bright Chrome (DSF600U26)
- Leatherneck Barn & Hanging Door Hardware