Shop All Door Pulls
Leatherneck
Pull Handle, Cast iron, Black
Mfr # 0117-0054
Zoro # G7691559
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast iron
- Finish Powder Coated
- Mounting Surface
- Color Black
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0117-0054
- Zoro # G7691559
- UPC # 816686020696
- Country of Origin United States
- Category Door Pulls
Dimensions
Width (In.) | 3 in |
Height (In.) | 3 in |
Length (In.) | 10 in |
Details
Material | Cast iron |
Finish | Powder Coated |
Mounting | Surface |
Color | Black |
Requires | Door |
Hardware | Included |
Construction | Cast iron |
Mounting Type | Surface |
Type | Barn Door |
Includes | Hardware |
Number of Wheels | 0 |
For Use With | Barn Door Hardware |
Item | Pull Handle |
Description
Pull Handle, Barn Door, Cast Iron, Black, Powder Coated Finish, Length (In.) 10 in, Height (In.) 3 in, Width (In.) 3 in, Surface Mounting, Number of Wheels 0, Cast Iron, Hardware Included, Requires Door, For Use With Barn Door Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE 48 in W X 84 in L Charcoal Aluminum Insect Screen Cloth (3001772)
- DELTANA Extension Flush Bolt, Solid Brass Unlacquered Bright Brass 24" (24EFB3-UNL)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=24, Steel, Comp: Ball Steel (K0321.16)
- ZORO SELECT O-Ring, Viton, 22mm OD, PK10 (1RHV9)
- SUGATSUNE Pull Handle, Satin, Satin, Threaded Holes (KC-R650/S)
- EMTEK Bright Chrome Pull, 220306US26 (220306US26)
- EMTEK Satin Brass Pull, 220306US4 (220306US4)
- HILLMAN 5-1/2 ZINC PLATED UTILITY PULL (851565)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Single-Sided, Satin Stainless (PL-1SQ48 32D)
- ROCKWOOD Door Pull, Stainless Steel, 6-3/4"L, 2.25" Proj. (106.26D-RKW)
- NATIONAL HARDWARE Pull Brass 4-3/4In (N117-754)
- Leatherneck Door Pulls