Shop All Sliding Track & Hangers
Leatherneck
Privacy Lock, Steel, Black
Mfr # 0119-7019
Zoro # G7691595
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sliding Door
- Material Steel
- Mounting Type Surface
- Finish Powder Coated
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0119-7019
- Zoro # G7691595
- UPC # 816686021082
- Country of Origin United States
- Category Sliding Track & Hangers
Dimensions
Length | 3-1/2" |
Width (In.) | 3 1/2 in |
Length (In.) | 3 1/2 in |
Height (In.) | 6 in |
Details
Item | Privacy Lock |
Type | Sliding Door |
Material | Steel |
Mounting Type | Surface |
Finish | Powder Coated |
Color | Black |
Includes | Hardware |
Mounting | Surface |
Construction | Steel |
Requires | Door |
For Use With | Barn Door Hardware |
Hardware | Included |
Number of Wheels | 0 |
Description
Privacy Lock, Sliding Door, Steel, Black, Powder Coated Finish, Length (In.) 3 1/2 in, Height (In.) 6 in, Width (In.) 3 1/2 in, Surface Mounting, Number of Wheels 0, Steel, Hardware Included, Requires Door, For Use With Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Center, Black/Silver (2010)
- TRANS ATLANTIC CO. Standard Duty Stainless Steel Grade 2 Commercial Cylindrical Classroom Function Door Knob (DL-SVB70-US32D)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 20"W x 40"H (GVPVE20X4002SF)
- AMERIMAX HOME PRODUCTS 3.3 in. H X 3 in. W X 5 in. L White Vinyl Contemporary Gutter Connector (T0505)
- LEATHERNECK Track Spacer, Steel, Black (0115-0020)
- PRIME-LINE Guide Drawr Trak #22486 (22486)
- RANDALL PLASTIC TRACK FOR 1/4In. (6 FT P-8026)
- IVES Magnetic Catch Brass (326A3)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Flat Black (BARN-STOP FBL)
- NATIONAL HARDWARE UTILITY PULL 4-3/4""ZINC (N117-713)
- BALDWIN ESTATE Cremone Bolts (8105.004.A)
- Leatherneck Sliding Track & Hangers