Shop All Barn & Hanging Door Hardware
Leatherneck
Painted Bronze Barn Door Hardware 1024-8006 80
Mfr # 1024-8006
Zoro # G1295027
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Painted Bronze
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherneck
- MFR # 1024-8006
- Zoro # G1295027
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Painted Bronze |
Item | Painted Bronze Barn Door Hardware 1024-8 |
Hardware | Barn Door |
Description
Painted Bronze Barn Door Hardware 1024-8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Frame Corners, 5/16 in., Stamped Aluminum Construction, Mill Finish (100 Pack) (MP5591)
- MIDWEST FASTENER 1" Nickel Binder Rings 8PK (38523)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W (713-48)
- X1 TOOLS R-19 O-Ring ID: 23.5 mm, CS: 3.5 mm, OD: 30.5 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0019x10)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- PRIMELINE TOOLS Bypass Closet Track Kit, 72 in., 2-Door Hardware, Brass-Plated Pulls (1 Kit) (161793)
- Leatherneck Barn & Hanging Door Hardware