Shop All Barn & Hanging Door Hardware
Leatherneck
Painted Bronze Barn Door Hardware 0316-8046 80
Mfr # 0316-8046
Zoro # G1294948
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Screws
- Finish Painted Bronze
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0316-8046
- Zoro # G1294948
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Mounting | Screws |
Finish | Painted Bronze |
Item | Painted Bronze Barn Door Hardware 0316-8 |
Hardware | Barn Door |
Description
Painted Bronze Barn Door Hardware 0316-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50 (U38805.009.0037)
- NATIONAL MFG SALES 2.62 in. Square Bend Steel Hook, Zinc Plated, 3PK (5706643)
- WRS 36" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 35-1 (01-30035-1)
- ZORO SELECT O-Ring, Buna N, Dash 114, 5/8, 0.818, PK50 (U38801.009.0062)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Single Roller Only, Flat Black (BARN-ROL FBL)
- Leatherneck Barn & Hanging Door Hardware