Shop All Barn & Hanging Door Hardware
Leatherneck
Painted Bronze Barn Door Hardware 0120-8051 80
Mfr # 0120-8051
Zoro # G1295097
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Painted Bronze
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0120-8051
- Zoro # G1295097
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Painted Bronze |
Item | Painted Bronze Barn Door Hardware 0120-8 |
Hardware | Barn Door |
Description
Painted Bronze Barn Door Hardware 0120-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, EPDM (40MPE-200)
- SARGENT 6270HD 6 Pin Key Blank with HD Keyway (6270HD)
- USA INDUSTRIALS Buna-N O-Ring, Dash 161, PK25 (ZUSAH70161)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Back Rollers and Brackets (2 Pack) (N 6517)
- Leatherneck Barn & Hanging Door Hardware