Shop All Barn & Hanging Door Hardware
Leatherneck
Painted Bronze Barn Door Hardware 0120-8047 80
Mfr # 0120-8047
Zoro # G1171084
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Top
- Finish Painted Bronze
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0120-8047
- Zoro # G1171084
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Mounting | Top |
Finish | Painted Bronze |
Item | Painted Bronze Barn Door Hardware 0120-8 |
Hardware | Barn Door |
Description
Painted Bronze Barn Door Hardware 0120-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Thimble Strike Chrome Plated Steel (DNJ-TS-100-CP)
- PRIME-LINE Sash Lock and Keeper, Left Hand, White (H 3951)
- NATIONAL HARDWARE CHAINS 18""H (N275-024)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Black (0050-005)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- DELTANA Floor Mount, 6" Bumper With Hook & Eye, Heavy Duty Oil Rubbed Bronze (DSF630U10B)
- Leatherneck Barn & Hanging Door Hardware