Shop All Barn & Hanging Door Hardware
Leatherneck
Mill Finish STNLS Steel Barn Door Hardware 1024-4005 40
Mfr # 1024-4005
Zoro # G1293374
product price: $2,004.99
/ea
Free Shipping & Returns
$2,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 1024-4005
- Zoro # G1293374
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Steel |
Item | Mill Finish STNLS Steel Barn Door Hardwa |
Hardware | Barn Door |
Description
Mill Finish STNLS Steel Barn Door Hardwa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Sliding Door Keyed Lock, Push In, Paint (S 4005)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Brushed Nickel Traditional Cabinet Pull (BP869596195)
- MASTER LOCK Safety Hasp, Steel, Bright Zinc, 1/2 In. W (720DPF)
- SCHLAGE Keyblank, C125 Keyway, Embossed Logo Only, 50 Pack (35-009 C125 (50PK))
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- ENTREMATIC Entrematic: Ditec:HA8-LP RH PULL CLEAR 45" (ENT-WL-104-45)
- Leatherneck Barn & Hanging Door Hardware