Shop All Barn & Hanging Door Hardware
Leatherneck
Mill Finish STNLS Steel Barn Door Hardware 0115-4001 40
Mfr # 0115-4001
Zoro # G1170183
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0115-4001
- Zoro # G1170183
- UPC # 00816686026995
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Steel |
Item | Mill Finish STNLS Steel Barn Door Hardwa |
Hardware | Barn Door |
Description
Mill Finish STNLS Steel Barn Door Hardwa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 2-3/8" x 9/32" Magnet Rings 3PK (32684)
- ARMSTRONG Ceiling Tile Suspension Grid, White, 2"H, 15/16"W, 48"L (EA7940C)
- MTD Spring-Torsion (732-04840)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/50B-KA)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- ZORO SELECT By-Pass Closet Door Track Set (7060U)
- Leatherneck Barn & Hanging Door Hardware