Shop All Barn & Hanging Door Hardware
Leatherneck
Machine Polished Barn Door Hardware 1024-3006 30
Mfr # 1024-3006
Zoro # G1170253
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 1024-3006
- Zoro # G1170253
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Polished |
Item | Machine Polished Barn Door Hardware 1024 |
Hardware | Barn Door |
Description
Machine Polished Barn Door Hardware 1024
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 5 in 127 mm FlipDown Door Stop, OilRubbed Bronze (68ORBV)
- OEM OEM: REF: 2003-2005 Mazda 6 / 4-Button Keyless Entry Remote / PN: GK2A-67-5RY / KPU41805 (OR-MAZ008)
- CODEL DOORS 26" x 80" Primed 1-Panel Interior Shaker Slab Door (2268pri8401)
- SPEC Compression Spring Music Wire, PK5, C01400100590M (C01400100590M)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- PRIMELINE TOOLS Nylon, Bypass Door Floor Guide (2 Pack) (N 6567)
- Leatherneck Barn & Hanging Door Hardware