Shop All Barn & Hanging Door Hardware
Leatherneck
Machine Polished Barn Door Hardware 1024-3001 30
Mfr # 1024-3001
Zoro # G1293015
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 1024-3001
- Zoro # G1293015
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Polished |
Item | Machine Polished Barn Door Hardware 1024 |
Hardware | Barn Door |
Description
Machine Polished Barn Door Hardware 1024
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 109/1000" H, 25 ft L, Ribbed (X1568HT-25)
- ASPECT Metal Backsplash 3X6 Long Grain Bru, PK 8 (A5250)
- ZORO SELECT Compression Latch, Nonlock, Electropolishd (4RRC5)
- BLUM +/- 2mm Depth Adjustment Adapter Set for Movento Slides in Inset Applications (298.7600)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Antique Brass (PPH55U5)
- Leatherneck Barn & Hanging Door Hardware