Shop All Door Pulls
Leatherneck
Flush Pull, Cast iron, Black
Mfr # 0117-0099
Zoro # G7691610
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast iron
- Finish Powder Coated
- Mounting Surface
- For Use With Barn Door Hardware
- Type Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherneck
- MFR # 0117-0099
- Zoro # G7691610
- UPC # 816686020757
- Country of Origin United States
- Category Door Pulls
Dimensions
Height (In.) | 3 1/2 in |
Length (In.) | 8 in |
Width (In.) | 3 1/2 in |
Details
Material | Cast iron |
Finish | Powder Coated |
Mounting | Surface |
For Use With | Barn Door Hardware |
Type | Barn Door |
Item | Flush Pull |
Number of Wheels | 0 |
Mounting Type | Surface |
Color | Black |
Hardware | Included |
Construction | Cast iron |
Includes | Hardware |
Requires | Door |
Description
Flush Pull, Barn Door, Cast Iron, Black, Powder Coated Finish, Length (In.) 8 in, Height (In.) 3 1/2 in, Width (In.) 3 1/2 in, Surface Mounting, Number of Wheels 0, Cast Iron, Hardware Included, Requires Door, For Use With Barn Door Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 325, PTFE, 0.21 In., PK2 (1RGN4)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XHDHX689)
- NATIONAL GUARD Finger Guard, Anodized (2248A-76)
- FROST KING Heavy Duty Door Sweep (A82/36W)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Double-Sided, Flat Black (PL-2SQ48 FBL)
- DELTANA Door Pull With Rosette, 10" Lifetime Brass (DP2578CR003)
- IVES COMMERCIAL Solid Brass 2-1/8" Round Flush Pull Black Finish (221BBLK)
- EMTEK Bright Chrome Pull, 220310US26 (220310US26)
- MAG-MATE Door Pull Plate, Direct Mount, 5" L (FP01)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Satin (KG62)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- Leatherneck Door Accessories