Shop All Barn & Hanging Door Hardware
Leatherneck
Flat Black Barn Door Hardware 1024-0013 00
Mfr # 1024-0013
Zoro # G1169526
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Screws
- Finish Flat Black
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 1024-0013
- Zoro # G1169526
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Mounting | Screws |
Finish | Flat Black |
Item | Flat Black Barn Door Hardware 1024-0013 |
Hardware | Barn Door |
Description
Flat Black Barn Door Hardware 1024-0013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS ICR726D Satin Chrome Cylinder (10841825113301)
- X1 TOOLS R-13 O-Ring ID: 19 mm, CS: 2.5 mm, OD: 24 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0013x40)
- RAYMOND ISO D Die Spring, Light Duty, 1/2x1In, PK10 (303204D)
- NATIONAL HARDWARE SWIV STPL HASP ZN PLT 6"" (N102-962)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- INOX BD1022 Surface Mount Privacy Barn Door Lock Graphite Black 19G (BD1022-19G)
- Leatherneck Barn & Hanging Door Hardware