Shop All Barn & Hanging Door Hardware
Leatherneck
Flat Black Barn Door Hardware 1024-0004SL 00
Mfr # 1024-0004 SL
Zoro # G1169517
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 1024-0004 SL
- Zoro # G1169517
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Black |
Color | Black |
Item | Flat Black Barn Door Hardware 1024-0004S |
Hardware | Barn Door |
Description
Flat Black Barn Door Hardware 1024-0004S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Smartkey Gate Lock Blk (N109-080)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP881896CHBRZ)
- MARLBORO 1" W x 96" H Aluminum Continuous Hinge (4PNW3)
- DELTANA Mail Slot 13-1/8" With Interior Flap Black (MS212U19)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- INOX BD1023 Surface Mount Privacy ADA Barn Door Lock Graphite Black 19G (BD1023-19G)
- Leatherneck Barn & Hanging Door Hardware