Shop All Barn & Hanging Door Hardware
Leatherneck
Flat Black Barn Door Hardware 0119-0008 00
Mfr # 0119-0008
Zoro # G1169359
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0119-0008
- Zoro # G1169359
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Flat Black |
Item | Flat Black Barn Door Hardware 0119-0008 |
Hardware | Barn Door |
Description
Flat Black Barn Door Hardware 0119-0008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Music Wire, PK3 (E07500632500M)
- OEM RFB: 2021 GMC Sierra / Smart Key / 5-Button / Tailgate / Starter / PN:13522904 / HYQ1ES - 433 M (RSK-ULK468)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 2.5 lb. Pull (253-08-NB)
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL212X250)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- ZORO SELECT Door Pin, Steel, 5-7/8"L (1-237)
- Leatherneck Barn & Hanging Door Hardware