Shop All Barn & Hanging Door Hardware
Leatherneck
Flat Black Barn Door Hardware 0117-2741 00
Mfr # 0117-2741
Zoro # G1291089
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0117-2741
- Zoro # G1291089
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Flat Black |
Item | Flat Black Barn Door Hardware 0117-2741 |
Hardware | Barn Door |
Description
Flat Black Barn Door Hardware 0117-2741
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 48 x 96In, Silver-Gray (WC-40-4x8-210)
- ROADPRO Laminated Steel Padlock, w/Bumper, 40mm (RPLS-40/2)
- NATIONAL HARDWARE HINGE WHITE RC 3PK 3.5"" (N830-337)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7101 BC PA HO 689)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Oil Rubbed Bronze (HPA69U10B)
- Leatherneck Barn & Hanging Door Hardware